Clear Drawstring Parts Bag 14" x 9-1/2", Pk1000

VALUE BRAND| Zoro #: G2387007| Mfr #: 2EWG8

$238.72 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2387007 Mfr #: 2EWG8
Color: clearMaterial: Low Density Polyethylene (LDPE)
Length: 14"Width: 9-1/2"
Country of Origin (subject to change): China

Product Description

Drawstring Parts Bag, Length 14 In., Width 9-1/2 In., Color Clear, Material Polyethylene, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.