Drilling Screw, #10-16, 1 1/2 L, Pk86

VALUE BRAND| Zoro #: G0942252| Mfr #: 1ME38

$5.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942252 Mfr #: 1ME38
Drive Type: HexFinish: Zinc-Plated
Head Type: Hex WasherItem: Self Drilling Screw
Type: Self DrillingHead Color: Standard
System of Measurement: InchHead Height: 0.120"-0.105"
Driver Size: 5/16"Thread Size: #10-16
Material: Hardened SteelLength: 1-1/2"
Meets/Exceeds: SAE J78/IFI 113Drill Point Length: 0.300"
Drill Point Size: #3Washer O.D.: 0.414"-0.384"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #10-16, Head Color Standard, Length 1-1/2 In., Hardened Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 5/16 In., Head Height 0.120 In.-0.105 In., Washer O.D. 0.414 In.-0.384 In., Drill Point Size #3, Drill Point Length 0.300 In., Meets/Exceeds SAE J78/IFI 113, Package Quantity 86

Product Reviews

Save 15%. Sign up for Z-mail.