Drilling Screw, #10-16, 3/4 L, PK157

VALUE BRAND |Zoro #: G2207624|Mfr #: 1ME35

$4.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2207624 Mfr #: 1ME35
Drive Type: HexFinish: Zinc-Plated
Head Type: Hex WasherItem: Self Drilling Screw
Type: Self DrillingHead Color: Standard
System of Measurement: InchDriver Size: 5/16"
Thread Size: #10-16Material: Hardened Steel
Length: 3/4"Meets/Exceeds: SAE J78/IFI 113
Drill Point Length: 0.300"Drill Point Size: #3
Washer O.D.: 0.414"-0.384"Head Height: 0.120"-0.105"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #10-16, Head Color Standard, Length 3/4 In., Hardened Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 5/16 In., Head Height 0.120 In.-0.105 In., Washer O.D. 0.414 In.-0.384 In., Drill Point Size #3, Drill Point Length 0.300 In., Meets/Exceeds SAE J78/IFI 113, Package Quantity 157

Product Reviews

Save 15% when you sign up for Z-mail.