Shop Alternate Products
This Product is Discontinued
Zoro Select
Self Drilling Screw, Zinc-Plated Case Hardened Steel Pan Head 170 PK (Discontinued)
Mfr # HBA03024GR170
Zoro # G0972106
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Pan
- Material Case Hardened Steel
- Finish Zinc-Plated
- Head Dia. 0.369 in