Drilling Screw, #10-16 x 3/4, PK190

VALUE BRAND| Zoro #: G0497095| Mfr #: 5JTY7

$9.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0497095 Mfr #: 5JTY7
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal up to 7 Gauge
Head Type: WaferHead Angle (Deg.): 70
Driver Size: #2Washer O.D.: -
Drive Type: PhillipsHex Width: -
Type: Self DrillingHead Color: Standard
Thread Size: #10-16Drill Point Length: 0.250"
Material: SteelDrill Point Size: #3
Length: 3/4"Item: Self Drilling Screw
Head Dia.: 0.462"Finish: 1000 Hour Silver Ceramic Coat
Meets/Exceeds: SAE J78Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal, Head Type Flat Wafer, Thread Size #10-16, Length 3/4 In, Steel, 1000 Hour Silver Ceramic Coat Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.462 In, Head Angle 70 Deg., Drill Point Size #3, Drill Point Length 0.250 In, For Attaching Variety of Materials to Metal up to 7 Gauge, Meets/Exceeds SAE J78, Package Quantity 190

Product Reviews

Save 15%. Sign up for Z-mail.