Drilling Screw, #10-16x1 7/16, Pk111

VALUE BRAND| Zoro #: G2247542| Mfr #: 5JTY0

$6.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247542 Mfr #: 5JTY0
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal up to 5 Gauge
Driver Size: #2Washer O.D.: -
Drive Type: PhillipsHead Color: Standard
Type: Self DrillingDrill Point Length: 0.250"
Thread Size: #10-16Drill Point Size: #3
Material: SteelHex Width: -
Length: 1-7/16"Item: Self Drilling Screw
Head Dia.: 0.462"Finish: 1000 Hour Silver Ceramic Coat
Meets/Exceeds: SAE J78Head Type: Wafer
Head Angle (Deg.): 70Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal, Head Type Flat Wafer, Thread Size #10-16, Length 1 7/16 In, Steel, 1000 Hour Silver Ceramic Coat Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.462 In, Head Angle 70 Deg., Drill Point Size #3, Drill Point Length 0.250 In, For Attaching Variety of Materials to Metal up to 5 Gauge, Meets/Exceeds SAE J78, Package Quantity 111

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.