Drilling Screw, #10-24x1 1/2, PK103

VALUE BRAND| Zoro #: G1700316| Mfr #: 5JTZ0

$9.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1700316 Mfr #: 5JTZ0
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal up to 7 Gauge
Item: Self Drilling ScrewHead Dia.: 0.462"
Finish: 1000 Hour Silver Ceramic CoatMeets/Exceeds: SAE J78
Head Type: WaferHead Angle (Deg.): 70
Driver Size: #2Washer O.D.: -
Drive Type: PhillipsHead Color: Standard
Type: Self DrillingDrill Point Length: 0.250"
Thread Size: #10-24Drill Point Size: #3
Material: SteelHex Width: -
Length: 1-1/2"Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal, Head Type Flat Wafer, Thread Size #10-24, Length 1 1/2 In, Steel, 1000 Hour Silver Ceramic Coat Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.462 In, Head Angle 70 Deg., Drill Point Size #3, Drill Point Length 0.250 In, For Attaching Variety of Materials to Metal up to 7 Gauge, Meets/Exceeds SAE J78, Package Quantity 103

Product Reviews

Save 15%. Sign up for Z-mail.