FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Drilling Screw, #12-14, 1 1/4 L, Pk50

VALUE BRAND| Zoro #: G1492373| Mfr #: U31860.021.0125

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492373 Mfr #: U31860.021.0125
Application: For Attaching Variety of Materials to Metal Up to 10 GaugeDrill Point Size: #3
Length: 1-1/4"Washer O.D.: 0.432"-0.398"
Item: Self Drilling ScrewHex Width: 0.305"
Finish: PlainHead Height: 0.155"-0.139"
Meets/Exceeds: SAE J78/IFI 113Head Type: Hex Washer
Driver Size: 5/16"Drive Type: Hex
System of Measurement: InchType: Self Drilling
Head Color: StandardThread Size: #12-14
Drill Point Length: 0.283"Material: 410 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #12-14, Head Color Standard, Length 1-1/4 In., 410 Stainless Steel, Plain Finish, Drive Type Hex, Driver Size 5/16 In., Head Height 0.155 In.-0.139 In., Hex Width 0.305 In., Washer O.D. 0.432 In.-0.398 In., Drill Point Size #3, Drill Point Length 0.283 In., For Attaching Variety of Materials to Metal Up to 10 Gauge, Meets/Exceeds SAE J78/IFI 113, Package Quantity 50

Product Reviews