20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Drilling Screw, #12-14, 1 1/4 L, Pk91

VALUE BRAND| Zoro #: G2202943| Mfr #: 1ME42

$6.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202943 Mfr #: 1ME42
Drive Type: HexFinish: Zinc-Plated
Head Type: Hex WasherItem: Self Drilling Screw
Type: Self DrillingHead Color: Standard
System of Measurement: InchDriver Size: 5/16"
Thread Size: #12-14Material: Case Hardened Steel
Length: 1-1/4"Meets/Exceeds: SAE J78/IFI 113
Drill Point Length: 0.353"Drill Point Size: #3
Washer O.D.: 0.432"-0.398"Head Height: 0.155"-0.139"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Sheet Metal, Hex Washer Head, Case-Hardened Steel, Zinc Finish, Size #12, Length 1 1/4 In, Driver Size 5/16 In, Width of Hex Head 0.305 In, Head Height 0.139 In, Washer Dia 0.398 In, Drill Point Size #3, Drill Point Length 0.353 In, For Attaching Variety Of Materials To Metal Up To 5 Gauge, Meets/Exceeds SAE J78, Package 91

Product Reviews

Save 15%. Sign up for Z-mail.