Drilling Screw, #12-14, 1 L, PK100

VALUE BRAND| Zoro #: G1409265| Mfr #: 197029

$8.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1409265 Mfr #: 197029
Application: For Attaching Variety of Materials to MetalDrive Type: Phillips
System of Measurement: InchType: Self Drilling
Head Color: StandardThread Size: #12-14
Drill Point Length: 0.283"Material: Case Hardened Steel
Drill Point Size: #3Length: 1"
Item: Self Drilling ScrewHead Height: 0.151"-0.139"
Finish: Zinc-PlatedHead Dia.: 0.425"-0.407"
Meets/Exceeds: SAE J78/IFI 113Head Type: Pan
Driver Size: #3Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Sheet Metal, Pan Head, Case-Hardened Steel, Zinc Finish, Size #12, Length 1 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.425 In, Head Height 0.151 In, Drill Point Size #3, Drill Point Length 0.283 In, For Attaching Variety Of Materials To Metal, Meets/Exceeds SAE J78, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.