Drilling Screw, #12-14 x1 In, PK100

VALUE BRAND| Zoro #: G0511226| Mfr #: T12100HDUC-G100

$29.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511226 Mfr #: T12100HDUC-G100
Drive Type: Hex WasherMeets/Exceeds: -
Drill Point Size: #3Finish: Plain
Item: Self Drilling ScrewLength: 1"
Material: 316 Stainless SteelHead Type: Hex Washer
Head Angle (Deg.): -Type: Self Drilling
Head Color: StandardSystem of Measurement: Inch
Application: For Attaching A Variety Of Materials To Fiberglass, Composites, Fiber Cement And Aluminum Up To 0.209"Head Dia.: 0.417"
Driver Size: 5/16"Thread Size: #12-14
Drill Point Length: 0.353"Washer O.D.: 0.415"
Hex Width: 0.305 to 0.312"Head Height: 0.228"
Country of Origin (subject to change): Multiple

Product Description

Self Drilling Screw, Head Type Hex Washer, Thread Size #12-14, Length 1 In, 316 Stainless Steel, Plain Finish, Drive Type Hex Washer, Driver Size 5/16 In, Head Dia. 0.417 In, Head Height 0.228 In, Hex Width 0.305 to 0.312 In, Washer O.D. 0.415 In, Drill Point Size #3, Drill Point Length 0.353 In, For Attaching A Variety Of Materials To Fiberglass, Composites, Fiber Cement And Aluminum Up To 0.209 In, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.