Drilling Screw, 1/4-14, 1 1/4 L, Pk25

VALUE BRAND |Zoro #: G1564543|Mfr #: U31870.025.0125

$3.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564543 Mfr #: U31870.025.0125
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal Up to 8 Gauge
Meets/Exceeds: SAE J78/IFI 113Head Type: Pan
Driver Size: #3Drive Type: Phillips
Head Color: StandardType: Self Drilling
Drill Point Length: 0.318"Thread Size: 1/4-14
Drill Point Size: #3Material: 410 Stainless Steel
Hex Width: -Length: 1-1/4"
Head Height: 0.175"-0.162"Item: Self Drilling Screw
Head Dia.: 0.492"-0.473"Finish: Plain
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size 1/4 In, Length 1 1/4 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, Drill Point Size #3, Drill Point Length 5/16 In, For Attaching Variety of Materials to Metal Up to 8 Gauge, Meets/Exceeds SAE J78, Package 25

Product Reviews

Save 15% when you sign up for Z-mail.