JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Drilling Screw, 1/4"-14, 1-1/4" L, PK59

VALUE BRAND| Zoro #: G0440307| Mfr #: 1ME47

$6.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440307 Mfr #: 1ME47
Item: Self Drilling ScrewType: Self Drilling
Meets/Exceeds: SAE J78/IFI 113Drive Type: Hex
Head Type: Hex WasherFinish: Zinc-Plated
System of Measurement: InchHead Color: Standard
Washer O.D.: 0.520"-0.480"Head Height: 0.190"-0.172"
Driver Size: 3/8"Thread Size: 1/4"-14
Material: Hardened SteelLength: 1-1/4"
Drill Point Length: 0.393"Drill Point Size: #3
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size 1/4 In.-14, Head Color Standard, Length 1-1/4 In., Hardened Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 3/8 In., Head Height 0.190 In.-0.172 In., Washer O.D. 0.520 In.-0.480 In., Drill Point Size #3, Drill Point Length 0.393 In., Meets/Exceeds SAE J78/IFI 113, Package Quantity 59

Product Reviews

Save 15%. Sign up for Z-mail.