Drilling Screw, 1/4-14, 1 L, PK25

VALUE BRAND| Zoro #: G0769237| Mfr #: 1WY66

$6.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0769237 Mfr #: 1WY66
Application: For Attaching Variety of Materials to Metal Up to 8 GaugeSystem of Measurement: Inch
Type: Self DrillingHead Color: Standard
Thread Size: 1/4-14Drill Point Length: 0.318"
Material: 410 Stainless SteelDrill Point Size: #2
Length: 1"Hex Width: -
Item: Self Drilling ScrewHead Height: 0.175"-0.162"
Finish: PlainHead Dia.: 0.492"-0.473"
Meets/Exceeds: SAE J78/IFI 113Head Type: Pan
Driver Size: #3Drive Type: Phillips
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size 1/4 In, Length 1 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, Drill Point Size #3, Drill Point Length 5/16 In, For Attaching Variety of Materials to Metal Up to 8 Gauge, Meets/Exceeds SAE J78, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.