Drilling Screw, 1/4"-14, 1-1/4" L, PK100

VALUE BRAND| Zoro #: G1801046| Mfr #: 103920

$12.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1801046 Mfr #: 103920
Head Type: Hex WasherHead Color: Standard
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal up to 3 Gauge
Driver Size: 3/8"Type: Self Drilling with Neoprene Washer
Drill Point Length: 0.393"Thread Size: 1/4"-14
Drill Point Size: #3Material: Hardened Steel
Washer O.D.: 0.520"Length: 1-1/4"
Hex Width: 0.367"Item: Self Drilling Screw
Head Height: 0.190"Finish: Zinc-Plated
Meets/Exceeds: SAE J78Country of Origin (subject to change): Multiple

Product Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size 1/4 In.-14, Head Color Standard, Length 1-1/4 In., Hardened Steel, Zinc-Plated Finish, Driver Size 3/8 In., Head Height 0.190 In., Hex Width 0.367 In., Washer O.D. 0.520 In., Drill Point Size #3, Drill Point Length 0.393 In., For Attaching Variety of Materials to Metal up to 3 Gauge, Meets/Exceeds SAE J78, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.