Drilling Screw, 1/4-20 x2 3/4, PK37

VALUE BRAND| Zoro #: G1923162| Mfr #: 5JTY3

$10.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1923162 Mfr #: 5JTY3
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal up to 1/4"
Driver Size: #3Drive Type: Phillips
Type: Self Drilling with WingsHead Color: Standard
Thread Size: 1/4"-20Drill Point Length: 0.510"
Material: steelDrill Point Size: #4
Length: 2-3/4"Item: Self Drilling Screw
Head Dia.: 0.507 - 0.452"Finish: 1000 Hour Silver Ceramic Coat
Meets/Exceeds: ASME B18.6.4Head Type: Flat
Head Angle (Deg.): 82Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal with Wings, Head Type Flat, Thread Size 1/4-20, Length 2 3/4 In, Steel, 1000 Hour Silver Ceramic Coat Finish, Drive Type Phillips, Driver Size #3, Head Dia. 0.507 - 0.452 In, Head Angle 82 Deg., Drill Point Size #4, Drill Point Length 0.510 In, For Attaching Variety of Materials to Metal up to 1/4 In, Meets/Exceeds ASME B18.6.4, Package Quantity 37

Product Reviews

Save 15%. Sign up for Z-mail.