Drilling Screw, 1/4-20x2 3/4, PK175

VALUE BRAND| Zoro #: G0370833| Mfr #: 5JTY6

$49.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370833 Mfr #: 5JTY6
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal up to 1/4"
Item: Self Drilling ScrewHead Dia.: 0.507 - 0.452"
Finish: 1000 Hour Silver Ceramic CoatMeets/Exceeds: ASME B18.6.4
Head Type: FlatHead Angle (Deg.): 82
Driver Size: #3Washer O.D.: -
Drive Type: PhillipsHead Color: Standard
Type: Self Drilling with WingsDrill Point Length: 0.510"
Thread Size: 1/4-20Drill Point Size: #4
Material: SteelHex Width: -
Length: 2-3/4"Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal with Wings, Head Type Flat, Thread Size 1/4-20, Length 2 3/4 In, Steel, 1000 Hour Silver Ceramic Coat Finish, Drive Type Phillips, Driver Size #3, Head Dia. 0.507 - 0.452 In, Head Angle 82 Deg., Drill Point Size #4, Drill Point Length 0.510 In, For Attaching Variety of Materials to Metal up to 1/4 In, Meets/Exceeds ASME B18.6.4, Package Quantity 175

Product Reviews

Save 15%. Sign up for Z-mail.