Drilling Screw, #6-20, 1 L, PK244

VALUE BRAND| Zoro #: G0681161| Mfr #: 1ME26

$9.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681161 Mfr #: 1ME26
Drive Type: HexFinish: Zinc-Plated
Head Type: Hex WasherItem: Self Drilling Screw
Type: Self DrillingHead Color: Standard
System of Measurement: InchThread Size: #6-20
Material: Case Hardened SteelLength: 1"
Meets/Exceeds: SAE J78/IFI 113Drill Point Length: 0.220"
Drill Point Size: #2Washer O.D.: 0.328"-0.302"
Head Height: 0.093"Driver Size: 1/4"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Sheet Metal, Hex Washer Head, Case-Hardened Steel, Zinc Finish, Size #6, Length 1 In, Driver Size 1/4 In, Width of Hex Head 0.244 In, Head Height 0.080 In, Washer Dia 0.302 In, Drill Point Size #2, Drill Point Length 0.190 In, For Attaching Variety Of Materials To Metal Up To 13 Gauge, Meets/Exceeds SAE J78, Package 244

Product Reviews

Save 15%. Sign up for Z-mail.