PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Drilling Screw, #6-20, 1/2 L, PK100

VALUE BRAND| Zoro #: G1515683| Mfr #: U31870.013.0050

$5.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1515683 Mfr #: U31870.013.0050
Country of Origin (subject to change): Multiple

Product Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size #6, Length 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, Drill Point Size #2, Drill Point Length 3/16 In, For Attaching Variety of Materials to Metal Up to 13 Gauge, Meets/Exceeds SAE J78, Package 100

Product Reviews