20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Drilling Screw, #6-20, 3/4 L, PK315

VALUE BRAND| Zoro #: G1659156| Mfr #: 1ME25

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659156 Mfr #: 1ME25
Drive Type: HexFinish: Zinc-Plated
Head Type: Hex WasherItem: Self Drilling Screw
Type: Self DrillingHead Color: Standard
System of Measurement: InchHead Height: 0.093"
Driver Size: 1/4"Thread Size: #6-20
Material: Case Hardened SteelLength: 3/4"
Meets/Exceeds: SAE J78/IFI 113Drill Point Length: 0.220"
Drill Point Size: #2Washer O.D.: 0.328"-0.302"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Sheet Metal, Hex Washer Head, Case-Hardened Steel, Zinc Finish, Size #6, Length 3/4 In, Driver Size 1/4 In, Width of Hex Head 0.244 In, Head Height 0.080 In, Washer Dia 0.302 In, Drill Point Size #2, Drill Point Length 0.190 In, For Attaching Variety Of Materials To Metal Up To 13 Gauge, Meets/Exceeds SAE J78, Package 315

Product Reviews

Save 15%. Sign up for Z-mail.