Drilling Screw, #6-20, 3/8 L, PK450

VALUE BRAND| Zoro #: G2148702| Mfr #: 1ME23

$7.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2148702 Mfr #: 1ME23
Type: Self DrillingHead Color: Standard
Head Type: Hex WasherFinish: Zinc-Plated
Item: Self Drilling ScrewMeets/Exceeds: SAE J78/IFI 113
System of Measurement: InchDrive Type: Hex
Drill Point Length: 0.220"Drill Point Size: #2
Washer O.D.: 0.328"-0.302"Head Height: 0.093"
Driver Size: 1/4"Thread Size: #6-20
Material: Hardened SteelLength: 3/8"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #6-20, Head Color Standard, Length 3/8 In., Hardened Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 1/4 In., Head Height 0.093 In., Washer O.D. 0.328 In.-0.302 In., Drill Point Size #2, Drill Point Length 0.220 In., Meets/Exceeds SAE J78/IFI 113, Package Quantity 450

Product Reviews

Save 15%. Sign up for Z-mail.