JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drilling Screw, #6-20, 5/8 L, PK100

VALUE BRAND| Zoro #: G0518856| Mfr #: U31870.013.0062

$5.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518856 Mfr #: U31870.013.0062
Application: For Attaching Variety of Materials to Metal Up to 13 GaugeDrill Point Length: 0.190"
Length: 5/8"Drill Point Size: #2
Item: Self Drilling ScrewHead Height: 0.097"-0.087"
Finish: PlainHead Dia.: 0.270"-0.256"
Meets/Exceeds: SAE J78/IFI 113Head Type: Pan
Driver Size: #2Drive Type: Phillips
Type: Self DrillingSystem of Measurement: Inch
Thread Size: #6-20Head Color: Standard
Material: 410 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size #6, Length 5/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, Drill Point Size #2, Drill Point Length 3/16 In, For Attaching Variety of Materials to Metal Up to 13 Gauge, Meets/Exceeds SAE J78, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.