20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Drilling Screw, #8-18, 1 1/2 L, Pk140

VALUE BRAND| Zoro #: G0978336| Mfr #: 1ME32

$5.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978336 Mfr #: 1ME32
Drive Type: HexFinish: Zinc-Plated
Head Type: Hex WasherItem: Self Drilling Screw
Type: Self DrillingHead Color: Standard
System of Measurement: InchDriver Size: 1/4"
Thread Size: #8-18Material: Case Hardened Steel
Length: 1-1/2"Meets/Exceeds: SAE J78/IFI 113
Drill Point Length: 0.251"Drill Point Size: #2
Washer O.D.: 0.348"-0.322"Head Height: 0.110"-0.096"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Sheet Metal, Hex Washer Head, Case-Hardened Steel, Zinc Finish, Size #8, Length 1 1/2 In, Driver Size 1/4 In, Width of Hex Head 0.244 In, Head Height 0.096 In, Washer Dia 0.322 In, Drill Point Size #2, Drill Point Length 0.211 In, For Attaching Variety Of Materials To Metal Up To 12 Gauge, Meets/Exceeds SAE J78, Package 140

Product Reviews

Save 15%. Sign up for Z-mail.