Drilling Screw, #8-18, 1 1/4 L, Pk158

VALUE BRAND| Zoro #: G0820251| Mfr #: 165078

$5.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0820251 Mfr #: 165078
Drive Type: HexFinish: Zinc-Plated
Head Type: Hex WasherItem: Self Drilling Screw
Type: Self DrillingHead Color: Standard
System of Measurement: InchMeets/Exceeds: SAE J78/IFI 113
Drill Point Length: 0.251"Drill Point Size: #2
Washer O.D.: 0.348"-0.322"Head Height: 0.110"-0.096"
Driver Size: 1/4"Thread Size: #8-18
Material: Hardened SteelLength: 1-1/4"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #8-18, Head Color Standard, Length 1-1/4 In., Hardened Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 1/4 In., Head Height 0.110 In.-0.096 In., Washer O.D. 0.348 In.-0.322 In., Drill Point Size #2, Drill Point Length 0.251 In., Meets/Exceeds SAE J78/IFI 113, Package Quantity 158

Product Reviews

Save 15%. Sign up for Z-mail.