Drilling Screw, #8-18, 1/2 L, PK100

VALUE BRAND| Zoro #: G1404365| Mfr #: 111863

$6.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1404365 Mfr #: 111863
Country of Origin (subject to change): Multiple

Product Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size #8, Length 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Drill Point Size #2, Drill Point Length 13/64 In, For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds SAE J78, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.