Drilling Screw, #8-18, 1/2 L, PK1410

VALUE BRAND| Zoro #: G0391316| Mfr #: 1NB63

$24.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391316 Mfr #: 1NB63
Drive Type: HexSystem of Measurement: Inch
Finish: Zinc-PlatedHead Type: Hex Washer
Item: Self Drilling ScrewType: Self Drilling
Head Color: StandardThread Size: #8-18
Material: Case Hardened SteelLength: 1/2"
Drill Point Length: 0.211"Drill Point Size: #2
Washer O.D.: 0.348"Hex Width: 0.250"
Head Height: 0.110"Driver Size: 1/4"
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal, Hex Washer Head, Case-Hardened Steel, Zinc Finish, Size #8, Length 1/2 In, Drive Type Hex, Driver Size 1/4 In, Width of Hex Head 0.250 In, Head Height 0.096 In, Washer O 0.272 In Washer O, Drill Point Size #2, Drill Point Length 0.211 In, For Attaching Variety Of Materials To Metal Up To 12 Gauge, Meets/Exceeds SAE J78, Package 1410

Product Reviews

Save 15%. Sign up for Z-mail.