Drilling Screw, #8-18, 3/4 L, PK100

VALUE BRAND| Zoro #: G0846203| Mfr #: 199821

$6.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846203 Mfr #: 199821
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal Up to 12 Gauge
Type: Self DrillingDrill Point Length: 0.211"
Thread Size: #8-18Drill Point Size: #2
Material: 410 Stainless SteelHex Width: -
Length: 3/4"Head Height: 0.100" (Ref)
Item: Self Drilling ScrewHead Dia.: 0.312"-0.285"
Finish: PlainMeets/Exceeds: SAE J78/IFI 113
Head Type: FlatHead Angle (Deg.): 82-80
Driver Size: #2Drive Type: Phillips
Head Color: StandardCountry of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal, Flat Head, 410 Stainless Steel, Plain Finish, Size #8, Length 3/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.332 In, Head Height 0.100 In, Head Angle 82 Deg, Drill Point Size #2, Drill Point Length 13/64 In, For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds SAE J78, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.