Drilling Screw, #8-18, 5/8 L, PK100

VALUE BRAND| Zoro #: G1921053| Mfr #: U31870.016.0062

$7.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1921053 Mfr #: U31870.016.0062
Application: For Attaching Variety of Materials to Metal up to 12 GaugeHead Color: Standard
Material: 410 Stainless SteelDrill Point Length: 0.211"
Length: 5/8"Drill Point Size: #2
Item: Self Drilling ScrewHead Height: 0.115" to 0.105"
Finish: PlainHead Dia.: 0.322"-0.306"
Meets/Exceeds: SAE J78/IFI 113Head Type: Pan
Driver Size: #2Drive Type: Phillips
Type: Self DrillingSystem of Measurement: Inch
Thread Size: #8-18Country of Origin (subject to change): Multiple

Product Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size #8, Length 5/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Drill Point Size #2, Drill Point Length 13/64 In, For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds SAE J78, Package 100
Save 15%. Sign up for Z-mail.