Drilling Screw, #8-18, 5/8 L, PK262

VALUE BRAND| Zoro #: G1121942| Mfr #: 110914

$8.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1121942 Mfr #: 110914
Drive Type: HexFinish: Zinc-Plated
Head Type: Hex WasherItem: Self Drilling Screw
Type: Self DrillingHead Color: Standard
System of Measurement: InchThread Size: #8-18
Material: Case Hardened SteelLength: 5/8"
Meets/Exceeds: SAE J78/IFI 113Drill Point Length: 0.251"
Drill Point Size: #2Washer O.D.: 0.348"-0.322"
Head Height: 0.110"-0.096"Driver Size: 1/4"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Sheet Metal, Hex Washer Head, Case-Hardened Steel, Zinc Finish, Size #8, Length 5/8 In, Driver Size 1/4 In, Width of Hex Head 0.244 In, Head Height 0.096 In, Washer Dia 0.322 In, Drill Point Size #2, Drill Point Length 0.211 In, For Attaching Variety Of Materials To Metal Up To 12 Gauge, Meets/Exceeds SAE J78, Package 262

Product Reviews

Save 15%. Sign up for Z-mail.