KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Drilling Screw, #8-18 x 1 5/8, PK 100

VALUE BRAND| Zoro #: G1545582| Mfr #: F08T162WDC-G100

$22.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point Size: #3
Type: Self Drilling
Thread Size: #8-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545582 Mfr #: F08T162WDC-G100
Drill Point Size: #3Type: Self Drilling
Thread Size: #8-18Head Dia.: 0.395"
Finish: PlainItem: Self Drilling Screw
Length: 1-5/8"Drive Type: square
Application: For Attaching Fiber Cement To Metal StudsHead Color: No
Head Type: FlatHead Angle (Deg.): No
System of Measurement: InchDriver Size: #2
Material: 410 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling, Head Type Flat, Thread Size #8-18, Head Color No, Length 1-5/8 In., 410 Stainless Steel, Plain Finish, Drive Type Square, Driver Size #2, Head Dia. 0.395 In., Head Angle (Deg.) No, Drill Point Size #3, For Attaching Fiber Cement To Metal Studs, Package Quantity 100

Reviews