KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Drilling Screw, #8-18 x 3/4 ", PK 100

VALUE BRAND| Zoro #: G0819987| Mfr #: F08T075KDC-G100

$14.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point Size: #3
Type: Self Drilling
Thread Size: #8-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819987 Mfr #: F08T075KDC-G100
Drill Point Size: #3Type: Self Drilling
Thread Size: #8-18Head Height: 0.105"
Finish: XylanWasher O.D.: 0.424"
Head Dia.: 0.424"Drill Point Length: 0.251"
Item: Self Drilling ScrewLength: 3/4"
Drive Type: PhillipsApplication: For Attaching Metal Lath To Steel Studs 14Ga. To 20 Ga.
Head Color: NoHead Type: K-Lath
Head Angle (Deg.): NoSystem of Measurement: Inch
Driver Size: #2Material: 410 Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Self Drilling Screw, Self Drilling, Head Type K-Lath, Thread Size #8-18, Head Color No, Length 3/4 In., 410 Stainless Steel, Xylan Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.424 In., Head Height 0.105 In., Head Angle (Deg.) No, Washer O.D. 0.424 In., Drill Point Size #3, Drill Point Length 0.251 In., For Attaching Metal Lath To Steel Studs 14Ga. To 20 Ga., Package Quantity 100

Reviews