Drilling Screw, Flat, #10-16x1, Pk144

VALUE BRAND| Zoro #: G1539221| Mfr #: 5JTY8

$9.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539221 Mfr #: 5JTY8
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal up to 7 Gauge
Length: 1"Item: Self Drilling Screw
Head Dia.: 0.462"Finish: 1000 Hour Silver Ceramic Coat
Meets/Exceeds: SAE J78Head Type: Wafer
Head Angle (Deg.): 70Driver Size: #2
Washer O.D.: -Drive Type: Phillips
Head Color: StandardType: Self Drilling
Drill Point Length: 0.250"Thread Size: #10-16
Drill Point Size: #3Material: Steel
Hex Width: -Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal, Head Type Flat Wafer, Thread Size #10-16, Length 1 In, Steel, 1000 Hour Silver Ceramic Coat Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.462 In, Head Angle 70 Deg., Drill Point Size #3, Drill Point Length 0.250 In, For Attaching Variety of Materials to Metal up to 7 Gauge, Meets/Exceeds SAE J78, Package Quantity 144

Product Reviews

Save 15%. Sign up for Z-mail.