20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Drilling Screw, Flat, #12-24x2, Pk341

VALUE BRAND| Zoro #: G2082507| Mfr #: 155779

$26.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082507 Mfr #: 155779
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal up to 5 Gauge
Hex Width: -Type: Self Drilling with Wings
Head Color: StandardThread Size: #12-24
Drill Point Length: 0.510"Material: Steel
Drill Point Size: #4Length: 2"
Item: Self Drilling ScrewHead Dia.: 0.438 - 0.389"
Finish: 1000 Hour Silver Ceramic CoatMeets/Exceeds: ASME B18.6.4
Head Type: FlatHead Angle (Deg.): 82
Driver Size: #3Washer O.D.: -
Drive Type: PhillipsCountry of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal with Wings, Head Type Flat, Thread Size #12-24, Length 2 In, Steel, 1000 Hour Silver Ceramic Coat Finish, Drive Type Phillips, Driver Size #3, Head Dia. 0.438 - 0.389 In, Head Angle 82 Deg., Drill Point Size #4, Drill Point Length 0.510 In, For Attaching Variety of Materials to Metal up to 5 Gauge, Meets/Exceeds ASME B18.6.4, Package Quantity 341

Product Reviews

Save 15%. Sign up for Z-mail.