Drilling Screw, 1/4"-14, 3/4" L, PK66

VALUE BRAND| Zoro #: G1548644| Mfr #: 5JUA3

$9.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1548644 Mfr #: 5JUA3
Head Type: Hex WasherHead Color: Standard
System of Measurement: InchApplication: For Attaching Variety of Materials to Metal up to 3 Gauge
Drive Type: HexType: Self Drilling with Neoprene Washer
Drill Point Length: 0.312"Thread Size: 1/4"-14
Drill Point Size: #3Material: Steel
Washer O.D.: 0.630"Length: 3/4"
Hex Width: 0.373"Item: Self Drilling Screw
Head Height: 0.220"Finish: Zinc-Plated
Head Dia.: 0.508"Meets/Exceeds: SAE J78
Head Angle (Deg.): -Driver Size: 3/8"
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size 1/4 In.-14, Head Color Standard, Length 3/4 In., Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 3/8 In., Head Dia. 0.508 In., Head Height 0.220 In., Head Angle (Deg.) -, Hex Width 0.373 In., Washer O.D. 0.630 In., Drill Point Size #3, Drill Point Length 0.312 In., For Attaching Variety of Materials to Metal up to 3 Gauge, Meets/Exceeds SAE J78, Package Quantity 66

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.