JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Drip Door Edge, Aluminum, 40 In

VALUE BRAND| Zoro #: G1659856| Mfr #: 17-40

$8.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659856 Mfr #: 17-40
Flange Thickness: 0.072"Item: Door Drip Edge
Overall Height: 1-1/2"Flange Height: 3/4"
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsMaterial: Aluminum
Projection: 3/4"Finish: Aluminum
Length: 40"Country of Origin (subject to change): United States

Product Description

Close up gaps in your threshold or door sweep with this door drip edge from Value Brand and prevent water, air, dust, or insects from getting inside. The flange is 3/4" tall, 3/4" wide, and 0.072" thick. The length is 40" long. It is made of aluminum material. It includes a projection of 3/4".

Product Reviews

Save 15%. Sign up for Z-mail.