Drip Door Edge, Aluminum, 52 In

VALUE BRAND| Zoro #: G1346222| Mfr #: 17-52

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346222 Mfr #: 17-52
Flange Thickness: 0.072"Includes: #6 x 3/4" Stainless Steel Sheet Metal Screws
Overall Height: 1-1/2"Material: Aluminum
Projection: 3/4"Item: Door Drip Edge
Flange Height: 3/4"Finish: Aluminum
Length: 52"Country of Origin (subject to change): United States

Product Description

This door drip edge from Value Brand has been designed for an all-season protection against drafts, moisture, dust, and insects. It includes a projection of 3/4". The length is 52" long. It is made of aluminum material. The flange is 3/4" tall, 3/4" wide, and 0.072" thick.

Product Reviews

Save 15%. Sign up for Z-mail.