Drip Door Edge, Aluminum, 76 In

VALUE BRAND| Zoro #: G1209205| Mfr #: 17-76

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209205 Mfr #: 17-76
Item: Door Drip EdgeFlange Thickness: 0.072"
Flange Height: 3/4"Projection: 3/4"
Overall Height: 1-1/2"Material: Aluminum
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsFinish: Aluminum
Length: 76"Country of Origin (subject to change): United States

Product Description

Door Drip Edge, Flange Height 3/4 In., Aluminum Finish, Projection 3/4 In., Length 76 In., Flange Thickness 0.072 In., Overall Height 1-1/2 In., Material Aluminum, For Use With Pairs 36 In. Wide Doors, Includes #6 x 3/4 In. Stainless Steel Sheet Metal Screws
Save 15%. Sign up for Z-mail.