Drip Door Edge, Dark Bronze, 40 In

VALUE BRAND| Zoro #: G0665156| Mfr #: 17DKB-40

$17.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0665156 Mfr #: 17DKB-40
Overall Height: 1-1/2"Flange Thickness: 0.072"
Item: Door Drip EdgeFlange Height: 3/4"
Projection: 3/4"Material: aluminum
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsFinish: Dark Bronze
Length: 40"Country of Origin (subject to change): United States

Product Description

From Value Brand, this door drip edge not only keeps the elements out but also helps with energy conservation. It is made of aluminum material. The flange is 3/4" tall, 3/4" wide, and 0.072" thick. The length is 40" long. It includes a projection of 3/4".

Product Reviews

Save 15%. Sign up for Z-mail.