Drip Door Edge, Dark Bronze, 76 In

VALUE BRAND| Zoro #: G1444685| Mfr #: 17DKB-76

$33.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444685 Mfr #: 17DKB-76
Overall Height: 1-1/2"Includes: #6 x 3/4" Stainless Steel Sheet Metal Screws
Flange Height: 3/4"Projection: 3/4"
Flange Thickness: 0.072"Item: Door Drip Edge
Material: aluminumFinish: Dark Bronze
Length: 76"Country of Origin (subject to change): United States

Product Description

This door drip edge from Value Brand has been designed for an all-season protection against drafts, moisture, dust, and insects. It includes a projection of 3/4". It is made of aluminum material. The flange is 3/4" tall, 3/4" wide, and 0.072" thick. The length is 76" long.

Product Reviews

Save 15%. Sign up for Z-mail.