Drive Cap, Poly, PK100

VALUE BRAND| Zoro #: G2445204| Mfr #: Z4682

$6.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 1/16"
Head Dia.: 25/64"
Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445204 Mfr #: Z4682
Head Height: 1/16"Head Dia.: 25/64"
Material: polycarbonatePackage Quantity: 100
Temp. Range (F): 53 to 93Type: Permanent with Self-Locking Fins
Color: BlackRockwell Hardness: R75
Drive Type: UnslottedTensile Strength (PSI): 10,000
Head Style: FlatItem: Drive Cap
Country of Origin (subject to change): United States

Description

Binding Drive Cap, Permanent With Self Locking Fins, Polycarbonate, Flat Head Style, Unslotted Drive Type, Head Height 1/16 In, Head Dia 25/64 In, Color Black, Temperature Range 53 to 93 F, Tensile Strength 10,000 PSI, Rockwell Hardness R75, Package 100

Reviews