20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Drum Bung Socket, 3/4 In, Zinc

VALUE BRAND| Zoro #: G1026207| Mfr #: BUNG-S

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026207 Mfr #: BUNG-S
Item: Drum Bung SocketBody Material: Zinc Plated Cast Steel
Color: silverWidth: 2-1/4"
Length: 2-1/4"Height: 1 1/4
Assembled Size: 2 1/4 x 2 1/4 x 1 1/4Diameter: 2-1/4"
Drive Size: 3/4"Country of Origin (subject to change): China

Product Description

Drum Bung Socket,3/4 In. Drive,Pump Type -,Pump Size -,Faucet Type -,Drum Dia. 1_Maint_BatchID_PTIS,Dia. * 2,Drum Capacity 1_Maint_BatchID_PTIS,Assembled Size 2 1/4 x 2 1/4 x 1 1/4,Disassembled Size -,Zinc Plated Cast Steel,-,Number Drums -,Max. Content Flow -,- End Type,Silver,- Cable Type,-,For Use With 3/4 In. and 2 In. Bungs,Standards -,Construction Steel,Includes -

Product Reviews