Drum Heater, Elec, 13A, 115V, L66 3/4In

VALUE BRAND| Zoro #: G0776413| Mfr #: 3CCZ7

$242.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drum Dia.: 22-1/2"
Watts: 1500
Drum Capacity: 55 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776413 Mfr #: 3CCZ7
Drum Dia.: 22-1/2"Watts: 1500
Drum Capacity: 55 gal.For Use With: Metal Drum
Control Range: 50 Degrees to 400 Degrees FType: Electric
Stem Rotation: 310 DegreesStrap Width: 4"
Length: 66-3/4"Item: Drum Heater
Standards: Made With UL/CSA Recognized ComponentsPowered By: Electric
Amps AC: 13Watt Density: 6.50W/sq. in.
Voltage: 115Country of Origin (subject to change): China

Description

Drum Heater, Electric, Watts 1500, 13 Amps AC, Voltage 115, Watt Density 6.50W/sq. in., Control Range 50 Degrees to 400 Degrees F, Length 66-3/4 In., Strap Width 4 In., Drum Capacity 55 gal., Drum Dia. 22-1/2 In., Standards Made With UL/CSA Recognized Components, For Use With Metal Drum, Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews