Drum Heater, Elec, 3.3A, 230V, L64In

VALUE BRAND| Zoro #: G0709746| Mfr #: 3CDC3

$276.14 /ea

This item ships free. DetailsStandard ground shipping
Details:
Drum Dia.: 22-1/2"
Watts: 750
Drum Capacity: 55 Gal.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0709746 Mfr #: 3CDC3
Drum Dia.: 22-1/2"Watts: 750
Drum Capacity: 55 Gal.For Use With: Poly Drum
Control Range: 50 Degrees to 160 Degrees FType: Electric
Stem Rotation: 180 DegreesStrap Width: 6"
Length: 64"Item: Drum Heater
Standards: Made With UL/CSA Recognized ComponentsPowered By: Electric
Includes: Adjustable Thermostat with Overtemp Limit Switch Set to 180 Degs, 6Ft Cord Set with Pigtail EndAmps AC: 3.2
Watt Density: 2.10W/sq. in.Voltage: 230
Country of Origin (subject to change): China

Product Description

Drum Heater, Electric, Watts 750, 3.2 Amps AC, Voltage 230, Watt Density 2.10W/sq. in., Control Range 50 Degrees to 160 Degrees F, Length 64 In., Strap Width 6 In., Drum Capacity 55 gal., Drum Dia. 22-1/2 In., Stem Rotation 180 Degrees , Standards Made With UL/CSA Recognized Components, For Use With Poly Drum, Includes Adjustable Thermostat with Overtemp Limit Switch Set to 180 Degs, 6Ft Cord Set with Pigtail End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews