Drum Heater, Elec, 4.35A, 230V, L66 3/4In

VALUE BRAND| Zoro #: G1816071| Mfr #: 3CDA2

$146.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Powered By: Electric
Voltage: 230
Includes: Adjustable Thermostat, 6Ft Cord Set with Pigtail End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816071 Mfr #: 3CDA2
Powered By: ElectricVoltage: 230
Includes: Adjustable Thermostat, 6Ft Cord Set with Pigtail EndStem Rotation: 310 Degrees
Amps AC: 4.3Strap Width: 3"
Length: 66-3/4"Drum Capacity: 55 gal.
Watt Density: 5.70W/sq. in.Control Range: 50 Degrees to 400 Degrees F
Type: ElectricItem: Drum Heater
For Use With: Metal DrumDrum Dia.: 22-1/2"
Watts: 1000Standards: Made With UL/CSA Recognized Components
Country of Origin (subject to change): China

Description

Drum Heater, Electric, Watts 1000, 4.3 Amps AC, Voltage 230, Watt Density 5.70W/sq. in., Control Range 50 Degrees to 400 Degrees F, Length 66-3/4 In., Strap Width 3 In., Drum Capacity 55 gal., Drum Dia. 22-1/2 In., Stem Rotation 310 Degrees , Standards Made With UL/CSA Recognized Components, For Use With Metal Drum, Includes Adjustable Thermostat, 6Ft Cord Set with Pigtail End

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews