KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Heater, Elec, 4.4A, 115V, L38 1/8In

VALUE BRAND| Zoro #: G0669417| Mfr #: 3CDA6

$128.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Powered By: Electric
Voltage: 115
Includes: Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669417 Mfr #: 3CDA6
Powered By: ElectricVoltage: 115
Includes: Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded PlugStem Rotation: 310 Degrees
Amps AC: 4.3Strap Width: 3"
Length: 38-1/8"Drum Capacity: 15 gal.
Watt Density: 5.80W/sq. in.Control Range: 50 Degrees to 400 Degrees F
Type: ElectricItem: Drum Heater
For Use With: Metal DrumDrum Dia.: 14"
Watts: 500Standards: Made With UL/CSA Recognized Components
Country of Origin (subject to change): China

Description

Drum Heater, Electric, Watts 500, 4.3 Amps AC, Voltage 115, Watt Density 5.80W/sq. in., Control Range 50 Degrees to 400 Degrees F, Length 38-1/8 In., Strap Width 3 In., Drum Capacity 15 gal., Drum Dia. 14 In., Stem Rotation 310 Degrees , Standards Made With UL/CSA Recognized Components, For Use With Metal Drum, Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews