KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drum Heater, Elec, 9.5A, 115V, L54 3/4In

VALUE BRAND| Zoro #: G0996992| Mfr #: 3CDA3

$177.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Powered By: Electric
Voltage: 115
Includes: Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996992 Mfr #: 3CDA3
Powered By: ElectricVoltage: 115
Includes: Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded PlugStem Rotation: 310 Degrees
Amps AC: 9.6Strap Width: 4"
Length: 54-3/4"Drum Capacity: 30 gal.
Watt Density: 6.00W/sq. in.Control Range: 50 Degrees to 400 Degrees F
Type: ElectricItem: Drum Heater
For Use With: Metal DrumDrum Dia.: 18-1/4"
Watts: 1100Standards: Made With UL/CSA Recognized Components
Country of Origin (subject to change): China

Description

Drum Heater, Electric, Watts 1100, 9.6 Amps AC, Voltage 115, Watt Density 6.00W/sq. in., Control Range 50 Degrees to 400 Degrees F, Length 54-3/4 In., Strap Width 4 In., Drum Capacity 30 gal., Drum Dia. 18-1/4 In., Stem Rotation 310 Degrees , Standards Made With UL/CSA Recognized Components, For Use With Metal Drum, Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews