LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Drum Heater, Elect, 6.5A, 115V, L54 3/4In

VALUE BRAND| Zoro #: G0378314| Mfr #: 3CDA4

$162.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drum Dia.: 18-1/4"
Watts: 750
Drum Capacity: 30 Gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378314 Mfr #: 3CDA4
Drum Dia.: 18-1/4"Watts: 750
Drum Capacity: 30 Gal.For Use With: Metal Drum
Control Range: 50 Degrees to 400 Degrees FType: Electric
Stem Rotation: 310 DegreesStrap Width: 3"
Length: 54-3/4"Item: Drum Heater
Standards: Made With UL/CSA Recognized ComponentsPowered By: Electric
Includes: Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded PlugAmps AC: 6.5
Watt Density: 5.50W/sq. in.Voltage: 115
Country of Origin (subject to change): China

Description

Drum Heater, Electric, Watts 750, 6.5 Amps AC, Voltage 115, Watt Density 5.50W/sq. in., Control Range 50 Degrees to 400 Degrees F, Length 54-3/4 In., Strap Width 3 In., Drum Capacity 30 gal., Drum Dia. 18-1/4 In., Stem Rotation 310 Degrees , Standards Made With UL/CSA Recognized Components, For Use With Metal Drum, Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews