Drum Safety Vent, Horizontal, 2 In Threads

VALUE BRAND| Zoro #: G0454991| Mfr #: VENT-H

$62.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0454991 Mfr #: VENT-H
Country of Origin (subject to change): China

Product Description

Drum Safety Vent, Horizontal, Threads 2 In, Brass Body Material, Cracking Pressure 5 PSI, Melting Temp 135 Deg F, Metal Flash Arrestor, Standards Factory Mutual Approved, For Use With 30 and 55 Gallon Drums

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.