Drum Spill Cntnmnt Pallet, 2 Drum, 2k lb.

VALUE BRAND| Zoro #: G1532167| Mfr #: 9EW16

$261.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 26-1/4"
Load Capacity: 2000 lb.
Spill Capacity: 66 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532167 Mfr #: 9EW16
Width: 26-1/4"Load Capacity: 2000 lb.
Spill Capacity: 66 gal.Item: Drum Spill Containment Pallet
Color: Black, YellowHeight: 13-3/4"
Length: 51"Number of Drums: 2
Material: High Density PolyethyleneStandards: EPA 40 CFR 264.175, SPCC
Country of Origin (subject to change): United States

Description

Drum Spill Containment Pallet, Number of Drums 2, Height 13-3/4 In., Length 51 In., Width 26-1/4 In., Spill Capacity 66 gal., Material High Density Polyethylene, Load Capacity 2000 lb., Yellow/Black

Reviews