KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Melamine Dry Erase Board 18" x 24", Magnetic, Wall Mounted, Black

VALUE BRAND| Zoro #: G2086926| Mfr #: 1NUK4

$36.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting/Mobility Type: Wall Mounted
Frame Material: Aluminum
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086926 Mfr #: 1NUK4
Mounting/Mobility Type: Wall MountedFrame Material: Aluminum
Includes: Mounting hardwareAdjustable Height Range: Not Adjustable
Frame Color: SilverBoard Color: Black
Dry Erase Width: 24"Dry Erase Surface Finish: Gloss
Item: Dry Erase BoardDry Erase Product Grouping: Dry Erase Board
Dry Erase Height: 18"Depth: 9/16"
Board Properties: MagneticDry Erase Surface Type: Melamine
Board Frame Material: AluminumCountry of Origin (subject to change): China

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black, Dry Erase Height 18 In., Dry Erase Width 24 In., Depth 9/16 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Mounting Hardware, Dry Erase Board

Reviews